Shop All Pet Toys
Zanies
Zanies ZW849 36 Berber Bear 8.5 In Cranberry
Mfr # ZW849 36
Zoro # G803787587
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sweet and snuggly, these cute 8 in. Zanies Berber Bears Dog Toys are made of soft, durable berber fleece. Dogs love the feel of the nubby texture as they chew or nuzzle these adorable bears.
- Great for puppies as well as adult dogs
- Berber Bears are made to be cuddled
- Quality construction will last for years
- Material : Durable berber fleece; Contains a squeaker
- Size : 8.5 in.
- Color : Cranberry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gas Engine, 3600 rpm, Digital CDI Ignition (GX340QAE2)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3040-X)
- BRIGGS & STRATTON Governor Spring (691292)
- TEEJET Extended Range Teejet, PK4 (PK-XR11004-VS)
- ZANIES Zanies ZA506 14 Latex Toy Prepack Sm 6 Pieces (ZA506 14)
- ZANIES Zanies ZA5209 18 Funny Furry Fatties Dog Toy - Squirrel - One Size (ZA5209 18)
- ZANIES Zanies ZA1521 18 Zanies Corduroy Croc Small (ZA1521 18)
- DIGGERS Dog Toy Rope W/Tennis Bl (A03885)
- JOLLY PETS Jolly Soccer Ball BLUE 8" (3421-BL-8)
- TOYSMITH Fuzzy Chick Wind Up Toy Plastic (2031)
- PLAY365 Play365 GY3681 19 Squeaky Spike Bone Dog Toy; Blue (GY3681 19)
- Zanies Pet Toys