Shop All Pet Toys
Zanies
Zanies ZW848 21 Monkeys Fist Knot Rope 21 In Multi-Color
Mfr # ZW848 21
Zoro # G103787737
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
These Zanies Monkey's Fist Knot Rope Toys are constructed from tough cotton rope, knotted into a heavy ball and attached to a long handle for tugging or throwing.
- Designed to be a rugged knot for sailors, they're ideal for aggressive chewers
- Will really stand up to abuse
- Twisted rope helps to clean teeth for improved oral hygiene
- Available in Small (Red/White,15 in. L with a 2 3/4 in. knot)
- Medium (Multi-color, 17 in. L with a 3 3/4 in. knot)
- and Large (Multicolor, 21 in. L with a 5 in. knot).
- Color - Multi
- Size - 21 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Digger, 4ft Wood Handles (21060)
- FISKARS Gilmour Flexogen 5/8 in. D X 50 ft. L Heavy Duty Garden Hose Green (864501-1021)
- ZORO SELECT Quick Connect Plug, 3/8 (M)NPT (1MDG9)
- GRONOMICS Gronomics RGB 48-48 Unfinished 48 x 48 x 13 in. Raised Garden Bed (RGB 48-48)
- ZANIES Zanies ZA506 14 Latex Toy Prepack Sm 6 Pieces (ZA506 14)
- ZANIES Zanies ZA1521 18 Zanies Corduroy Croc Small (ZA1521 18)
- ZANIES Zanies ZA5209 18 Funny Furry Fatties Dog Toy - Squirrel - One Size (ZA5209 18)
- RUFF DAWG GummyBear Dog Toy Assorted 2.5"x 2"x 6 (GUMMY)
- LEARNING RESOURCES Jumbo Foam Dominos, 5"x3", GR K+, 28 PCS, Assorted PK (LRNLER6380)
- SCHOOCHIE PET Schoochie Pet 702 Premium Stuffed Latex Late Night Burrito Toys; 7.5 in. (702)
- PETPURIFIERS Flex Bark Flexible Frisbee Fetch Dog Toy; Green - One Size (PE785811)
- Zanies Pet Toys