Shop All Pet Toys
Zanies
Zanies ZW490 19 Tiny Tugger 7 In Blue
Mfr # ZW490 19
Zoro # G003787608
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Chew it, tug it, squeak it, hug it - our Zanies Tiny Tuggers have it all! These dog toys combine everything dogs want in a toy: Purchase the array of pastel colors (blue, green, pink, and yellow) to create colorful displays sure to attract customers! Eachdog toy comes with a hangtag for easy retail display.
- A soft plush bone center with squeaker
- Tough cotton ropes sprouting from either end for challenging games of tug
- Ideal for puppies or small- to medium-sized dogs
- Material: Soft plush with cotton ropes
- Sound Effect: Squeaker
- Size: Each measure 7 in.
- Color - Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN WASHDOWN EQUIPEMNT Mini M70 Series Black Nozzle HD Cover W 12 Swvl Adptr Br (MN70050BLACK)
- NGK SPARK PLUGS NGK Spark Plug, CMR5H (130-694)
- SQUEAK-ENDER Floor Repair Squeakender (E-2084)
- MILWAUKEE TOOL 16 in L 56 Link Replacement Chain for M18 FUEL Chainsaw, 3/8 in Pitch (49-16-2715)
- ZANIES Zanies ZA1521 18 Zanies Corduroy Croc Small (ZA1521 18)
- ZANIES Zanies ZA5209 18 Funny Furry Fatties Dog Toy - Squirrel - One Size (ZA5209 18)
- ZANIES Zanies ZA506 14 Latex Toy Prepack Sm 6 Pieces (ZA506 14)
- SPIN MASTER PAW PATROL PLUSH ASST 6in. (6061686)
- SPEECO SpeeCo S16110510 T-Post Pounder, 18.5 lb Weight Capacity, 24 in L, Metal (S16110510)
- IMPERIAL CAT Imperial Cat 01118 Butterfly Scratch n Shape (1118)
- NYLABONE Daily Dental Durable Chew (NCF803W)
- Zanies Pet Toys