Zanheadgear

Zan Headgear ESH202 Shield II Sunglass Black Frame Amber Lens


product price: $46.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Shield II sunglasses offer a "frameless" construction. The black gloss temples securely hold the one piece lenses in place comfortably and securely. The lenses themselves are precision crafted of shatter resistant polycarbonate slightly wrapping around the face to minimize wind disruption and turbulence. Shield II lens color is amber offering 100% UVA/UVB ultraviolet light protection. Specifications: Frame Color: Black Frame Convertible: N/A Frame Finish: High Gloss Frame Foam Type: Closed cell EVA Frame Material: Polycarbonate Frame Measurements: Temple to Temple 133 mm Height 43 mm Frame RX Ready: No Frame Temples: Lens Coatings: 100% UVA and UVB protection Lens Color: Clear Lenses Interchangeable: No Lens Material: Polycarbonate Other included Accessories: Microfiber Carry Pouch doubles as cleaning cloth Lens Upgrades: N/A Special Features: Sunglasses are frameless wraparound & very comfortable Standards Met: CE EN-1836:2005 Storage: Microfiber Carry Pouch Warranty: Limited Lifetime against Manufacturing Defects

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.