Shop All Safety Glasses
Zanheadgear
Zan Headgear ESB115AC Safety-Shooting Glasses 3 Interchangeable Lenses ANSI Z87
Mfr # ESB115AC
Zoro # G103912405
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zanheadgear
- MFR # ESB115AC
- Zoro # G103912405
- UPC # 642608875941
- Country of Origin China
- Category Safety Glasses
Description
SHATTER THE STANDARDS with this ANSI Z.87+ approved interchangeable eyewear that is ideal for law-enforcement military construction laboratory or industrial usage. Extendable polycarbonate temples adjust to fit most faces and are strong and thin enough for use under a helmet. Three shatter-resistant lenses are included each providing 100% UVA/ UVB protection. A comfortable clear rubber nose piece is also included along with a compact carrying pouch for transport. Specifications: Frame Color: Black Frame Convertible: N/A Frame Finish: Matte Frame Foam Type: N/A Frame Material: Polycarbonate Frame Measurements: Temple to Temple 138 mm Height 56 mm Frame RX Ready: No Frame Temples: Skull Lens Coatings: 100% UVA and UVB protection Anti-Fog Lens Color: 3 sets - Smoked Grey Amber and Clear Lenses Interchangeable: Yes Lens Material: Polycarbonate Other included Accessories: Carry Case 3 Sets of Lenses Lens Upgrades: Special Features: Adjustable Temples comfortable rubber nosepiece. Meets ANSI Z.87 standards Standards Met: ANSI Z.87 Storage: Carry Case Warranty: Limited Lifetime against Manufacturing Defects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Glove Coated, White, Seamless, M, PR (34-225/M)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (THOR-PZTY)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL125PR)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- WALTER SURFACE TECHNOLOGIES SAFETY GLASSES CLEAR FRAME/LENS (SE-1000)
- CROSSFIRE Crossfire M6A Premium Safety Eyewear (20288)
- SAFEWAZE Securfit Protective Eyewear With Clear Lens (247-SF201AF)
- EDGE Salita Anti-Fog Safety Glasses Silver Mirror Lens Black Frame 1 pk (SL117)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG222PF420)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (1334249)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- Zanheadgear Safety Glasses