Shop All Loose Leaf Paper & Refills
Zaner-Bloser
Zaner-Bloser™ Newsprint Handwriting Paper, 10.5x8, 500 Shts/Pk, PK3
Mfr # ZP2609
Zoro # G5641728
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5-6 Years
- Recommended Grade K
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zaner-Bloser
- MFR # ZP2609
- Zoro # G5641728
- UPC # 194629039166
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Color | White |
Recommended Age | 5-6 Years |
Recommended Grade | K |
Material | Paper |
Description
Clean White newsprint paper printed on both sides with a red baseline and a dotted blue midline, making it easy for students to find the headline quickly and easily. It's also great for tracking students' handwriting progress over time, and helps build a solid foundation for students to write legibly and communicate effectively through writing. Ruled 0.75" (long way), 0.38" dotted midline, 0.38" skip space. For Grade K. Recyclable. Measures 10.5" x 8". Ream includes 500 sheets. Sold as a pack of 3 reams, 1500 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital Compact Bench Scale 2 lb. Capacity (TE32FT)
- MARTIN YALE Smart Crease, Semi-Automatic (CR828)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 2, PK72 (58507BD)
- XSTAMPER SCANNED Preinked Stamp, Red (XST1829)
- ZANER-BLOSER Picture Story Paper, 18 x 12, PK500 (PZP2694)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 1, 10.5 x 8, PK1000 (PZP2411)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000 (PZP2412)
- ZANER-BLOSER Broken Midline Paper, Grade 1, PK1500 (PZP2611)
- ECOLOGY Recycled Filler Paper, 9/32" Ruled, Letter, 500 Sheets, PK2 (P2417)
- TRU-RAY Paper, Const, 9X12, White, 50Sh Pk (PAC103026)
- ASTROBRIGHTS Paper, Astro, Margr, 65#, Gn Pk (WAU21811)
- Zaner-Bloser Loose Leaf Paper & Refills