Shop All Loose Leaf Paper & Refills
Zaner-Bloser
Sulphite Handwriting Paper, Grade 1, 10.5 x 8, PK1000
Mfr # PZP2411
Zoro # G4782744
product price: $27.85
/pk 1000, $0.03/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1000 sheets
- Recommended Age 6-7 Years
- Recommended Grade Grade 1
- Material Sulphite Paper
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zaner-Bloser
- MFR # PZP2411
- Zoro # G4782744
- UPC # 194629039050
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 1000 sheets |
Recommended Age | 6-7 Years |
Recommended Grade | Grade 1 |
Material | Sulphite Paper |
Color | White |
Description
Clean White sulphite paper printed on both sides with a red baseline and a dotted blue midline, making it easy for students to find the headline quickly and easily. It's also great for tracking students' handwriting progress over time, and helps build a solid foundation for students to write legibly and communicate effectively through writing. Ruled 0.625" (long way), 0.3125" dotted midline, 0.3125" skip space. For Grade 1. Recyclable. Measures 10.5" x 8". Each pack includes 500 sheets. Sold as 2 packs for a total of 1000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Letter Size Plastic Clipboard, Clear, PK6 (89710)
- PENTEL Super Hi-Polymer Lead Refill (0.9mm) Medium, HB, 30 Pieces, PK12 (C29HB)
- WELLY Porsche 356-1 Roadster Silver with Red Interior NEX Models 1 by 24 Diecast Model Car (24090sil)
- MARTHA STEWART Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns, Blk (BR-PM-COM-MW4C1-4561-BK-MS)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000 (PZP2412)
- ZANER-BLOSER Picture Story Paper, 18 x 12, PK500 (PZP2694)
- ZANER-BLOSER Broken Midline Paper, Grade 1, PK1500 (PZP2611)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- GREAT PAPERS Stationery Letterhead, Ivory Parc, PK100 (2019021)
- NEENAH PAPER Cardtock, Lift-OffLemon, 250, PK250 (21021)
- NCR PAPER XeroForm II Laser, Inkjet Carbonless Paper Bright White, Canary, Pink, Assorted, 500PK (NCR4642)
- Zaner-Bloser Loose Leaf Paper & Refills