Shop All Loose Leaf Paper & Refills
Zaner-Bloser
Picture Story Paper, 18 x 12, PK500
Mfr # PZP2694
Zoro # G4780556
product price: $27.55
/pk 500, $0.06/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 500 sheets
- Recommended Grade Grade PK-2
- Material Newsprint Paper
- Recommended Age 3-7 Years
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zaner-Bloser
- MFR # PZP2694
- Zoro # G4780556
- UPC # 194629039029
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 500 sheets |
Recommended Grade | Grade PK-2 |
Material | Newsprint Paper |
Recommended Age | 3-7 Years |
Color | White |
Description
Clean White newsprint printed both sides with 6" blank space at the top of the sheet. Red baseline, dotted blue midline and Skip-A-Line format. Sheets measure 18" x 12". Each pack includes 250 sheets. Recyclable. Sold as 2 packs for a total of 250 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Pad, 5X9", Trauma (FAE5012)
- DEFLECTO Wall File, 3 Pocket, 13x4x7, Black (73504)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 350PK (AVE5262)
- TOY TIME Toy Time Wooden Folding Mancala Game (243573COH)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000 (PZP2412)
- ZANER-BLOSER Broken Midline Paper, Grade 1, PK1500 (PZP2611)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 1, 10.5 x 8, PK1000 (PZP2411)
- GREAT PAPERS Stationery Letterhead, Mason Daisi, PK80 (2020147)
- NEENAH PAPER Cardtock, Martian, 250, PK250 (21811)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Yellow, PK50 (103068)
- PATHWAYS FOR LEARNING RediSpace® Notebook Filler Paper, Wide Ruled, PK144 (RS48FP)
- Zaner-Bloser Loose Leaf Paper & Refills