Shop All Loose Leaf Paper & Refills
Zaner-Bloser
Broken Midline Paper, Grade 2, PK1500
Mfr # PZP2613
Zoro # G4782604
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1500 sheets
- Recommended Age 7-8 Years
- Color White
- Recommended Grade Grade 2
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zaner-Bloser
- MFR # PZP2613
- Zoro # G4782604
- UPC # 194629039197
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 1500 sheets |
Recommended Age | 7-8 Years |
Color | White |
Recommended Grade | Grade 2 |
Material | Paper |
Description
Clean White newsprint paper printed on both sides with a red baseline and a dotted blue midline, making it easy for students to find the headline quickly and easily. It's also great for tracking students' handwriting progress over time, and helps build a solid foundation for students to write legibly and communicate effectively through writing. Recyclable. Ruled 1/2" (short way), 1/4" dotted midline, 1/4" skip space. For Grade 2. Recyclable. Measures 8" x 10.5". Each pack includes 500 sheets. Sold as 3 packs for a total of 1500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- SAFCO ORGANIZER, DSK, 5UPRT, MESH (SAF3256BL)
- NINJATEK Filament, TPE, 1.75mm Dia., Midnight, 0.50kg (3DCH0117505)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 48", Kraft, 5/Bundle (56EC47)
- ZANER-BLOSER Broken Midline Paper, Grade 1, PK1500 (PZP2611)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000 (PZP2412)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 1, 10.5 x 8, PK1000 (PZP2411)
- ZANER-BLOSER Picture Story Paper, 18 x 12, PK500 (PZP2694)
- PACON Composition Paper, 3-Hole Punched, College Rule, 8.5x11, PK1000 (P2405)
- TRU-RAY Paper, Const, 9X12, White, 50Sh Pk (PAC103026)
- GREAT PAPERS Stationery Letterhead, Scroll, 8.5x11, PK80 (2014338)
- Zaner-Bloser Loose Leaf Paper & Refills