Shop All Loose Leaf Paper & Refills
Zaner-Bloser
Broken Midline Paper, Grade 1, PK1500
Mfr # PZP2611
Zoro # G4787538
product price: $31.19
/pk 1500, $0.02/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1500 sheets
- Color White
- Recommended Age 6-7 Years
- Material Paper
- Recommended Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zaner-Bloser
- MFR # PZP2611
- Zoro # G4787538
- UPC # 194629088690
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Includes | 1500 sheets |
Color | White |
Recommended Age | 6-7 Years |
Material | Paper |
Recommended Grade | Grade 1 |
Description
Clean White newsprint paper printed on both sides with a red baseline and a dotted blue midline, making it easy for students to find the headline quickly and easily. It's also great for tracking students' handwriting progress over time, and helps build a solid foundation for students to write legibly and communicate effectively through writing. Ruled 5/8" (long way), 5/16" dotted midline, 5/16" skip space. For Grade 1. Recyclable. Measures 10 1/2" x 8". Each pack includes 500 sheets. Sold as 3 packs for a total of 1500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Single Activity Wall Panel, Cat (50676)
- SCOTCH Magic™ Tape Refill Rolls, 3/4in x 1296in Per Roll, 6PK (810341296)
- LOCTITE 1503242 Net 4G Extra Time Super Glue (1503241)
- THE PACKAGING WHOLESALERS 12 x 6 x 6 Long Cardboard Corrugated Boxes (BS120606)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000 (PZP2412)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 1, 10.5 x 8, PK1000 (PZP2411)
- ZANER-BLOSER Picture Story Paper, 18 x 12, PK500 (PZP2694)
- UNIVERSAL High-Volume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 24 in. x 900 ft, Brown (UFS1300022)
- TRU-RAY Paper, Const, 12X18, Vlt, 50Sh Pk (PAC103041)
- ECOLOGY Recycled Filler Paper, 3/8" Ruled, Letter, 500 Sheets, PK2 (P2416)
- TRU-RAY Paper, Const, 9X12, Fstgn, 50Sh Pk (PAC103006)
- Zaner-Bloser Loose Leaf Paper & Refills