Shop All Costumes & Accessories
Zagone
Zagone MK1005 Grandma Marge Gentle Sculpt of a Loving Grandma Character Mask
Mfr # MK1005
Zoro # G803720706
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zagone
- MFR # MK1005
- Zoro # G803720706
- UPC # 878876008075
- Country of Origin United States
- Category Costumes & Accessories
Description
This pleasant old woman mask is great for accompanying any of the super soft old man masks. The face is made of super soft latex and the wig is a synthetic mono acrylic fibers. Hand poured, painted and assembled in the US.
This Halloween Mask can be used comfortably and safely for a Trick or Treating Costume, Actor Mask in Theater Plays, TV Shows & Movies, Horror Movie Costume, Haunted House Masks, Cosplay, Advertising Model Costume, Window Displays, and Costuming Prop.
Features- Grandma Marge Gentle Sculpt of a Loving Grandma Character Mask
- Female old lady, old woman, grandma, aunt charaacter
- Softer Lines Make Her Welcoming As The Supersoft Material Creates Lifelike Movement
- Handmade in the USA
- Great for Theater, Cosplay and Haunted Houses
- Second-skin comfort of natural rubber latex
- Women's Old Nana Latex Mask Adult Halloween Accessory
- Proprietary face mold for an anatomical fit and natural movement in the face
- The Perfect alignment to the eyes brings the character to life
- Soft to the touch and face allowing for maximum comfort
- Soft then yet extremely durable and resilient
- Unique character sculpts often used in feature films, short TV Shows and all manner of individual videos
- Masks and Costumes Are Designed to be Comfortably Worn for Extended Periods of Time
- Hand Wash Latex Masks with Diluted Mild Soap by Lightly Dabbing. Gently Dab with A Clean Wet Rag to Rinse Clean. Do Not Use Oil Based Make-up, Removers and Creams as it will shorten the life of the Latex. Non-oil Based Make-up should be fine.
- Base Material: Natural Latex Compound
- Hair Material: Modacrylic Wig
- Cubic: 0.07 m
- Dimension: 10" L x 9" W x 7" H
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- BROTHER Extra High Yield Magenta Inkjet Cartridge 1.2K YLD (LC105M)
- CONTROLTEK Fabric Deposit Bag, 5.5 x 11, Vinyl, Blue, PK3 (530495)
- MILWAUKEE TOOL INKZALL Blue Liquid Paint Marker (48-22-3761)
- ZAGONE Chester the Cheshire Cat Latex Mask for Adult (ML1003)
- ZAGONE Zagone MK1003 Baldy Bigfoot or Sasquatch Character Full Overhead Mask with Brown Faux Fur (MK1003)
- ZAGONE Zagone G1036 Rubber Fingers & Hair Trim Glued to Cotton & Spandex Blend New Short Pumpkin Gloves (G1036)
- ZAGONE Zagone MJ1003 The Toy Cowboy Ventriloquist Dummy Latex Face Mask (MJ1003)
- ZAGONE Zagone N1127 Last Laugh UV Reactive Evil Clown Latex Face Mask with Moving Mouth (N1127)
- ZAGONE Zagone MJ1005 Papa Super Soft Old Man Latex Face Mask with Moving Mouth (MJ1005)
- SUPRISEITSME Balboa Zan Headgear Full Mask Neoprene Modi-Face Mustache Pack (SU198253)
- Zagone