Zagone MJ1005 Papa Super Soft Old Man Latex Face Mask with Moving Mouth
Mfr # MJ1005
Zoro # G003720759
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zagone
- MFR # MJ1005
- Zoro # G003720759
- UPC # 878876006347
- Country of Origin United States
- Category Costumes & Accessories
Description
A larger than life old codger with super soft skin for moving mouth action.
A magnificent sculpt of old granddad, a crusty, codger type old man, made of a super soft latex skin with a wisecracking smile and oversized ears. The perfect mask for so many different characters.
This Halloween Mask can be used comfortably and safely for a Trick or Treating Costume, Actor Mask in Theater Plays, TV Shows & Movies, Horror Movie Costume, Haunted House Masks, Cosplay, Advertising Model Costume, Window Displays, and Costuming Prop etc.
Great fitting super soft mask that moves and conforms to the users face. Fits so well glasses can be worn over the mask as past of the look. Natural latex compound mask integral synthetic wig. Hand poured, painted and assembled in the US.
This Halloween Mask can be used comfortably and safely for a Trick or Treating Costume, Actor Mask in Theater Plays, TV Shows & Movies, Horror Movie Costume, Haunted House Masks, Cosplay, Advertising Model Costume, Window Displays, and Costuming Prop etc.
Features- Papa Super Soft Old Man Latex Face Mask with Moving Mouth
- Handmade in the USA
- Great for Theater, Cosplay and Haunted Houses
- Second-skin comfort of natural rubber latex
- Proprietary face mold for an anatomical fit and natural movement in the faceThe Perfect alignment to the eyes brings the character to life
- Soft to the touch and face allowing for maximum comfort
- Soft then yet extremely durable and resilient
- Unique character sculpts often used in feature films, short TV Shows and all manner of individual videos
- Funny Older Man
- Masks and Costumes Are Designed to be Comfortably Worn for Extended Periods of Time.
- Hand Wash Latex Masks with Diluted Mild Soap by Lightly Dabbing. Gently Dab with A Clean Wet Rag to Rinse Clean. Do Not Use Oil Based Make-up, Removers and Creams as it will shorten the life of the Latex. Non-oil Based Make-up should be fine.
- Base Material: Natural Latex Compound
- Hair: Modacrylic Wig
- Cubic: 0.07 m
- Dimen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear laser Label, 60 Up, PK600 (15695)
- OHAUS Calibration Weight, 100g, Stainless Steel (80850124)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 9 in. (PH-25)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT57)
- ZAGONE Zagone MJ1003 The Toy Cowboy Ventriloquist Dummy Latex Face Mask (MJ1003)
- ZAGONE Zagone G1036 Rubber Fingers & Hair Trim Glued to Cotton & Spandex Blend New Short Pumpkin Gloves (G1036)
- ZAGONE Zagone N1127 Last Laugh UV Reactive Evil Clown Latex Face Mask with Moving Mouth (N1127)
- ZAGONE Chester the Cheshire Cat Latex Mask for Adult (ML1003)
- SUNNYWOOD 1 Rhinestone Tiara (4068)
- SUPRISEITSME Old Geezer Mask for Adult (SU1725217)
- SUPRISEITSME Nun for You Mask (SU833224)
- Zagone