Zagone G1045 Rubber Red Hand Tops Glued to Cotton & Spandex Blend New Short Red Devil Monster Gloves
Mfr # G1045
Zoro # G103745560
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zagone
- MFR # G1045
- Zoro # G103745560
- UPC # 878876009379
- Country of Origin United States
- Category Costumes & Accessories
Description
Full Action Devil Gloves The perfect pair of hands to match and complete the ultimate witch look. A dramatic and fun effect comfortable enough to wear all night. These gloves are a cost effective part of a total costume solution. Use a pair of gloves to help round out any costume or mask with that final TOUCH!
This new sculpt of a vein popping monster hand fits with many of our characters especially the Devils! They have great dexterity in a light weight cotton/poly blend glove. Natural latex uppers. Sized to fit up to a mens large. Hand poured, painted and assembled in the US.
Features- Rubber Red Hand Tops Glued to Cotton & Spandex Blend New Short Red Devil Monster Gloves
- Devil costume accessory
- Comfortable and Flexible
- Handmade in the USA
- Great for Theater, Cosplay and Haunt Characters
- Masks and Costumes Are Designed to be Comfortably Worn for Extended Periods of Time
- Hand Wash Latex Masks with Diluted Mild Soap by Lightly Dabbing. Gently Dab with A Clean Wet Rag to Rinse Clean. Do Not Use Oil Based Make-up, Removers and Creams as it will shorten the life of the Latex. Non-oil Based Make-up should be fine.
- Base Material: Natural Latex Compound
- Misc Components: Cotton/Spandex Glove
- Cubic: 0.04 m
- Dimension: 18.5" L x 5" W x 0.5" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 9" x 4" x 3", White, 50/Bundle (M943)
- PRES-A-PLY Label, Lsr/Inkjet, 4X2, We, 1M 1000PK (AVE30603)
- TOPS Idea Collective Hard Cover Journal, Red (TOP56873)
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- ZAGONE Chester the Cheshire Cat Latex Mask for Adult (ML1003)
- ZAGONE Zagone N1127 Last Laugh UV Reactive Evil Clown Latex Face Mask with Moving Mouth (N1127)
- ZAGONE Zagone MJ1003 The Toy Cowboy Ventriloquist Dummy Latex Face Mask (MJ1003)
- ZAGONE Zagone G1036 Rubber Fingers & Hair Trim Glued to Cotton & Spandex Blend New Short Pumpkin Gloves (G1036)
- ZAGONE Zagone MK1001 Gnarly Brown Werewolf Mask with Harnessed Moving Mouth (MK1001)
- DR. SEUSS Thing 1 & 2 Patch Set (796256)
- ZAGONE STUDIOS Uncle Mario Mask (N1051)
- Zagone