Zagone G1035 White Albino Gorilla Primate or Yeti Costume Latex Hand Gloves
Mfr # G1035
Zoro # G003720629
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zagone
- MFR # G1035
- Zoro # G003720629
- UPC # 878876007986
- Country of Origin United States
- Category Costumes & Accessories
Description
Rubber fingers and hair trim glued to cotton/spandex blend gloves - comfortable and flexible.
Full Action Pumpkin Gloves The perfect pair of hands to match and complete the ultimate evil pumpkin look. A dramatic and fun effect comfortable enough to wear all night. These gloves are a cost effective part of a total costume solution. Use a pair of gloves to help round out any costume or mask with that final TOUCH!
Super Action White Albino Gorilla Gloves The ultimate pair of white gorilla or yeti hands. These gloves are a dramatic and fun effect comfortable enough to wear all night. Made to match and complete our white faux fur collar. Use a pair of gloves to help round out any white beast costume or mask with that final TOUCH! Latex and faux fur of a comfortable short white cotton/poly blend glove.
Features- White Albino Gorilla Primate or Yeti Costume Latex Hand Gloves
- Handmade in the USA
- Great for Theater, Cosplay and Haunt Characters
- Evil Pumpkin or Goard Character
- Masks and Costumes Are Designed to be Comfortably Worn for Extended Periods of Time.
- Hand Wash Latex Masks with Diluted Mild Soap by Lightly Dabbing. Gently Dab with A Clean Wet Rag to Rinse Clean. Do Not Use Oil Based Make-up, Removers and Creams as it will shorten the life of the Latex. Non-oil Based Make-up should be fine.
- Color: White
- Base Material: Natural Latex Compound
- Misc Components: Cotton/Spandex Glove
- Cubic: 0.04 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- AVERY Folder, 2-Pocket, Letter, Grn 25PK (AVE47987)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97302)
- BUSINESS SOURCE 6-tray Jumbo Desk Sorter (86880)
- ZAGONE Zagone N1127 Last Laugh UV Reactive Evil Clown Latex Face Mask with Moving Mouth (N1127)
- ZAGONE Chester the Cheshire Cat Latex Mask for Adult (ML1003)
- ZAGONE Zagone MJ1003 The Toy Cowboy Ventriloquist Dummy Latex Face Mask (MJ1003)
- ZAGONE Zagone G1036 Rubber Fingers & Hair Trim Glued to Cotton & Spandex Blend New Short Pumpkin Gloves (G1036)
- ZAGONE Zagone MJ1005 Papa Super Soft Old Man Latex Face Mask with Moving Mouth (MJ1005)
- ZAGONE Zagone MK1003 Baldy Bigfoot or Sasquatch Character Full Overhead Mask with Brown Faux Fur (MK1003)
- ZAGONE STUDIOS Sentinel Monster MaskBrown (N1092)
- Zagone