Shop All Tire Tubes
Zafety Lug Lock
Lug Lock, 4-1/8 in., 33mm Hub, Red, PK10
Mfr # 62900-10
Zoro # G8492522
product price: $47.99
/pk 10, $4.80/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Temp. 450 Degrees F
- Overall Length 6 3/32 in
- Used For 33mm Hub Piloted Wheels, European Bus
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zafety Lug Lock
- MFR # 62900-10
- Zoro # G8492522
- Country of Origin Canada
- Category Tire Tubes
Dimensions
Overall Length | 6 3/32 in |
Hex Size | 33 mm |
Details
Item | Lug Lock |
Material | Plastic |
Max. Temp. | 450 Degrees F |
Used For | 33mm Hub Piloted Wheels, European Bus |
Color | Red |
Bolt Hole Spacing | 4 1/8 in |
Product Type | Lug Nut Lock |
Number of Bolt Holes | 2 |
Compatible Wheel Type | Hub Piloted Wheels |
Maximum Operating Temperature | 450 Degrees F |
Description
Lug Lock, Product Type Lug Nut Lock, Compatible Wheel Type Hub Piloted Wheels, Material Plastic, Hex Size 33 mm, Overall Length 6 3/32 in, Color Red, Bolt Hole Spacing 4 1/8 in, Number of Bolt Holes 2, Maximum Operating Temperature 450 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Crankshaft and Harmonic Balancer Holder (4732)
- REESE Hitch Ball, 1 7/8 In (7400620)
- RACOR Racor Flt Funnel Conductive-Sm (RFF1C)
- BALDWIN FILTERS Fuel Filter, Cartridge Design (PF46172 KIT)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62700-10)
- ZAFETY LUG LOCK Lug Lock, 4-1/8 in., 33mm Hub, Orange, PK10 (62800-10)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62600-10)
- PHOENIX AIR INFLATION PART HEAVY DUTY DOT VALVE BRACKET USED IN AMH1 (VBK-H)
- RUBBERMASTER PLUS ER12/13 Radial Passenger Tube With TR13 Valve (60007)
- IMPERIAL SUPPLIES Dual Foot Tire Gauge, 10 to 150 psi (38XF53)
- RUBBERMASTER PLUS 11L-15/16 NHS Bias Implement Tube With TR15CW Valve (281133)
- Zafety Lug Lock Tire Tubes