Shop All Tire Tubes
Zafety Lug Lock
Lug Lock, 4-1/8 in., 33mm Hub, Orange, PK10
Mfr # 62800-10
Zoro # G8492513
product price: $46.99
/pk 10, $4.70/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For 33mm Hub Piloted Wheels, European Bus
- Overall Length 6 3/32 in
- Color Orange
- Max. Temp. 300 Degrees F
- Bolt Hole Spacing 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zafety Lug Lock
- MFR # 62800-10
- Zoro # G8492513
- Country of Origin Canada
- Category Tire Tubes
Dimensions
Overall Length | 6 3/32 in |
Hex Size | 33 mm |
Details
Used For | 33mm Hub Piloted Wheels, European Bus |
Color | Orange |
Max. Temp. | 300 Degrees F |
Bolt Hole Spacing | 4 1/8 in |
Item | Lug Lock |
Material | Plastic |
Product Type | Lug Nut Lock |
Maximum Operating Temperature | 300 Degrees F |
Compatible Wheel Type | Hub Piloted Wheels |
Number of Bolt Holes | 2 |
Description
Lug Lock, Product Type Lug Nut Lock, Compatible Wheel Type Hub Piloted Wheels, Material Plastic, Hex Size 33 mm, Overall Length 6 3/32 in, Color Orange, Bolt Hole Spacing 4 1/8 in, Number of Bolt Holes 2, Maximum Operating Temperature 300 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTWAY Fastway 80-00-2040 ZIP Breakaway Cable and Switch - 4' (80-00-2040)
- OTC Subaru 2.5L Oil Filter Socket, 66.5mm (6905)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP-MB)
- CURT Brake Control Harness, 51382 (51382)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62700-10)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62600-10)
- MARASTAR Lawn/Garden Inner Tube, Size 20x10-10 (20921)
- OTC Recieving Tube (222304)
- SLIME Inner Tube, 2-5/8 In, Rubber (30010)
- RUBBERMASTER PLUS 28x9-15815-15 Bias Industrial Tube With TR75A Valve (251210)
- STEELMAN TPMS Service Kit, PK5 (97353)
- Zafety Lug Lock Tire Tubes