Shop All Tire Tubes
Zafety Lug Lock
Lug Lock, 3-1/2 in., For 38mm Hub, PK10
Mfr # 62670-10
Zoro # G8492477
product price: $41.29
/pk 10, $4.13/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Orange
- Used For 38mm Hub Piloted Wheels
- Overall Length 5 13/16 in
- Bolt Hole Spacing 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zafety Lug Lock
- MFR # 62670-10
- Zoro # G8492477
- Country of Origin Canada
- Category Tire Tubes
Dimensions
Overall Length | 5 13/16 in |
Hex Size | 38 mm |
Details
Material | Plastic |
Color | Orange |
Used For | 38mm Hub Piloted Wheels |
Item | Lug Lock |
Bolt Hole Spacing | 3 1/2 in |
Max. Temp. | 300 Degrees F |
Product Type | Lug Nut Lock |
Maximum Operating Temperature | 300 Degrees F |
Number of Bolt Holes | 2 |
Compatible Wheel Type | Hub Piloted Wheels |
Description
Lug Lock, Product Type Lug Nut Lock, Compatible Wheel Type Hub Piloted Wheels, Material Plastic, Hex Size 38 mm, Overall Length 5 13/16 in, Color Orange, Bolt Hole Spacing 3 1/2 in, Number of Bolt Holes 2, Maximum Operating Temperature 300 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Twist Socket, 15mm (4515)
- MOOG Coil Spring, 656 (656)
- JABSCO Jabsco In-Line Non-return Valve - 3/4" (29295-1011)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Black (3270-0810-0500)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62700-10)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62600-10)
- ZAFETY LUG LOCK Lug Lock, 4-1/8 in., 33mm Hub, Orange, PK10 (62800-10)
- HALTEC Hex Lock Nut, 5/8", PK25 (464-25)
- HALTEC Mega Bore Ferrule (MB-3)
- RUBBERMASTER PLUS 14.9/16.9/17.5LR24 Radial Tractor Tube With TR218A Valve (322070)
- STEELMAN TPMS Service Kit, PK5 (96782)
- Zafety Lug Lock Automotive Tire & Wheel