Shop All Tire Tubes
Zafety Lug Lock
Lug Lock, 3-1/2 in., For 33mm Hub, PK10
Mfr # 62600-10
Zoro # G8492461
original price:
$54.99
18% off
new price: $44.55
/pk 10, $4.46/ea
Not eligible for select promotions
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 7/16 in
- Used For 33mm Hub Piloted Wheels
- Material Plastic
- Color Orange
- Bolt Hole Spacing 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zafety Lug Lock
- MFR # 62600-10
- Zoro # G8492461
- Country of Origin Canada
- Category Tire Tubes
Dimensions
Overall Length | 5 7/16 in |
Hex Size | 33 mm |
Details
Promotion Restriction | Not eligible for promotion |
Used For | 33mm Hub Piloted Wheels |
Material | Plastic |
Color | Orange |
Bolt Hole Spacing | 3 1/2 in |
Item | Lug Lock |
Max. Temp. | 300 Degrees F |
Product Type | Lug Nut Lock |
Maximum Operating Temperature | 300 Degrees F |
Number of Bolt Holes | 2 |
Compatible Wheel Type | Hub Piloted Wheels |
Description
Lug Lock, Product Type Lug Nut Lock, Compatible Wheel Type Hub Piloted Wheels, Material Plastic, Hex Size 33 mm, Overall Length 5 7/16 in, Color Orange, Bolt Hole Spacing 3 1/2 in, Number of Bolt Holes 2, Maximum Operating Temperature 300 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-13/32 in. (PA1904)
- VELVAC Air Assembly Set, 52 in., Grey (022028)
- CURT Custom Wiring Harness, 55124 (55124)
- MAIN FILTER MP FILTRI CSG100A25A Replacement/Interchange Spin-On Filter (MF0058063)
- ZAFETY LUG LOCK Lug Lock, 4-1/8 in., 33mm Hub, Orange, PK10 (62800-10)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62700-10)
- OTC Tube Replacement (557210)
- RUBBERMASTER 2.80/2.50-4 Bias Industrial Tube With JS87P Valve (250065)
- HALTEC Hub Cover, for Alcoa 16" Wheels (4167)
- RUBBERMASTER PLUS ER12/13 Radial Passenger Tube With TR13 Valve (60007)
- RUBBERMASTER PLUS 11L-15/16 NHS Bias Implement Tube With TR15CW Valve (281133)
- Zafety Lug Lock Tire Tubes