Shop All Tire Tubes
Zafety Lug Lock
Lug Lock, 2-1/2 in., For 25mm Hub, PK10
Mfr # 62680-10
Zoro # G8492486
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Max. Temp. 300 Degrees F
- Material Plastic
- Overall Length 4 3/32 in
- Used For 25mm Hub Piloted Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zafety Lug Lock
- MFR # 62680-10
- Zoro # G8492486
- Country of Origin Canada
- Category Tire Tubes
Dimensions
Overall Length | 4 3/32 in |
Hex Size | 25 mm |
Details
Color | Orange |
Max. Temp. | 300 Degrees F |
Item | Lug Lock |
Material | Plastic |
Used For | 25mm Hub Piloted Wheels |
Bolt Hole Spacing | 2 1/2 in |
Product Type | Lug Nut Lock |
Number of Bolt Holes | 2 |
Compatible Wheel Type | Hub Piloted Wheels |
Maximum Operating Temperature | 300 Degrees F |
Description
Lug Lock, Product Type Lug Nut Lock, Compatible Wheel Type Hub Piloted Wheels, Material Plastic, Hex Size 25 mm, Overall Length 4 3/32 in, Color Orange, Bolt Hole Spacing 2 1/2 in, Number of Bolt Holes 2, Maximum Operating Temperature 300 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAYLOCK BLAYLOCK TL-23 Total Encasement Bulldog Coupler Lock - 2-5/16" (TL-23)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- KAPSCO MOTO Kapsco Moto NPTC-SH01-3O 2 in. Waterproof Quartz Round Hour Meter Gauge for Marine Boat John Deere Fork Lift & CAT Tractor; Black (NPTC-SH01-3O)
- DEVILBISS Disposable Funnel, Dia 3 In, PK24 (DPC-22-K24)
- ZAFETY LUG LOCK Lug Lock, 4-1/8 in., 33mm Hub, Orange, PK10 (62800-10)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62700-10)
- HOPKINS 45x55 Farm Boot Patch (22-5-08793-M)
- RUBBERMASTER PLUS 26x9R14 Radial Atv Tube With TR6 Valve (191450)
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2928)
- HALTEC Rubber Rim Hole Plug, 5/8" Rim (P-15)
- RUBBERMASTER 9x3.50-4 Bias Industrial Tube With TR87 Valve (250085)
- Zafety Lug Lock Tire Tubes