Shop All Tire Tubes
This Product is Discontinued
Zafety Lug Lock
Lug Lock, 2-1/2 in., For 22mm Hub, PK10 (Discontinued)
Mfr # 62690-10
Zoro # G8492495
This Product is Discontinued
Key Features
- Bolt Hole Spacing 2 1/2 in
- Overall Length 4.096 in
- Max. Temp. 300 Degrees F
- Color Orange
- Used For 22mm Hub Piloted Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zafety Lug Lock
- MFR # 62690-10
- Zoro # G8492495
- Country of Origin Unknown
- Category Tire Tubes
Dimensions
Overall Length | 4.096 in |
Details
Item | Lug Lock |
Bolt Hole Spacing | 2 1/2 in |
Max. Temp. | 300 Degrees F |
Color | Orange |
Used For | 22mm Hub Piloted Wheels |
Material | Plastic |
Description
Lug Lock, Material Plastic, Overall Length 4.096 in, Color Orange, Bolt Hole Spacing 2 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.