Shop All Automotive Wheels & Hubs
Zafety Lug Lock
Installation Tool
Mfr # 62950
Zoro # G4874904
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used For Secure Lug Nuts
- Overall Length 2 in
- Color Silver
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zafety Lug Lock
- MFR # 62950
- Zoro # G4874904
- Country of Origin Canada
- Category Automotive Wheels & Hubs
Dimensions
Overall Length | 2 in |
Details
Material | Plastic |
Used For | Secure Lug Nuts |
Item | Installation Tool |
Color | Silver |
Number of Pieces | 1 |
Description
Installation Tool, Material Plastic, Overall Length 2 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES Rocker Switch 3 Position And Lighted (40181)
- BALDWIN FILTERS Air Filter Element, 7-29/32 in. L (PA30115)
- WESTWARD Boot Clamp Plier, CV Joint, Length 12 In (1MZN5)
- FOUR SEASONS O-Ring, 24661 (24661)
- ARNOLD Arnold 10275-B 10 x 2.75 in. Steel Wheel - .62 in. Diameter Centered Hub (140095)
- MICKEY THOMPSON 17X9 5X5 4-1/2 MT CLASSIC III (90000001781)
- TIMKEN Wheel Seal - Front Outer, 710571 (710571)
- GLEASON Wheel 10X1.75 Narrow Hub (490-323-0001)
- MTD Wheel 5 Dia Flotati (634-3159)
- WJB BEARING Hub Assembly, WA512148 (WA512148)
- GRID WHEELS 18 Diameter x 9 Width 6 x 1397 Millimeter 6 x 550 Bolt Pattern (GD0718090655A3510)
- Zafety Lug Lock Automotive Tire & Wheel