Shop All Fountains, Garden Statues & Sculptures
Zaer
Zaer ZR868040 72.5 in. Anitique Tall Angel Leyla Statue; Multi Color; Magnesium Oxide
Mfr # ZR868040
Zoro # G303745636
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zaer
- MFR # ZR868040
- Zoro # G303745636
- UPC # 880868040116
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Few things are more timeless and beautiful than the Tall Angel Leyla statue. For 2021 we have decided to create an updated Magnesium Garden Angel Collection. Each statue is expertly crafted with the finest attention to details and textures. We named this beautiful angel "Evellyn," and she stands 74.5" inches tall and will overlook any garden with grace and dignity
Features- Indoor/Outdoor
- Weather & rust resistant
- Made from magnesium (so it will not crack in extreme cold)
- Distressed antique stone-like appearance
- Gorgeous textures in clothing and feathers
- Realistic details (i.e. facial features, birds, flowers, etc.)
- Color: Multi Color
- Finish: Antique
- Material: Magnesium Oxide
- Dimensions: 72.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON ControlCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 18" (188PXLBK095)
- MTD Carbon Canister As (951-14442)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-RVBP L-Mounting Bracket - Retail Packaged (MEGR-RVBP)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Terra Cotta (26800T)
- TIERRA-DERCO Dutch Patio Cleaner (TI567433)
- DESIGN TOSCANO Stormy the Gnome Gutter Guardian Downspout Statue (QM2864400)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Stake Version (QM14024)
- ESSCHERT DESIGN Steampunk Bird Rocker with Top Hat (ZYCT812)
- INFINITY Resin/Stone Gray 7 in. Turtle Garden Statue (001-2050009A)
- DESIGN TOSCANO Angel of Patience Statue: Medium (KY51174)
- MEADOWCREEK Assorted Iron 17 in. H Flower Yard Stake, 24PK (ZAC47M2791B)
- Zaer Fountains, Garden Statues & Sculptures