Shop All Pet Clothes
Zack & Zoe
Zack & Zoey US2101 24 70 Basic Hoodie XL Grn
Mfr # US2101 24 70
Zoro # G603787664
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zack & Zoe
- MFR # US2101 24 70
- Zoro # G603787664
- UPC # 721343210160
- Country of Origin China
- Category Pet Clothes
Description
Offer your customers a complete selection of fashionable Zack & Zoey Basic Dog Hoodies. Each Zack & Zoey Basic Dog Hoodie is shipped in a polybag with a hanger and hangtag.
- A mix of basic and bold bright colors you won’t find anywhere else
- Poly/cotton sweatshirts have ribbed sleeves and hem for a comfy fit
- Material: 65% Polyester, 35% Cotton
- Size - XL - Neck- 21-26, Chest - 30-36, Length - 24 in.
- X-Large: Doberman Pinscher, German Shepherd, Golden Retriever, Labrador Retriever, Rottweiler
- Color - Green
- Back: Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
- If the dog has a stout build, select one size larger.
Care:Machine wash cold on a gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTL9)
- HTI Snow-Go Snow Broom - New Improved (SB100)
- AFTERMARKET Stabilizer Pin (C5NNN873A)
- WOODSTREAM Zareba Fi-Shock ATPA-FS T-Post Gate Handle Anchor (ATAP-2)
- ZACK & ZOE Zack & Zoey UM210 12 75 NorEaster Dog Blanket Coat; Pink - Small (UM210 12 75)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- HIP DOGGIE Medium Snowflake Longjohns - Red (HD-10FSP-M)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- PETPURIFIERS Helios Hurricane-Waded Plush 3M Reflective Dog Coat with Blackshark technology; Red - Extra Large (PE935126)
- Zack & Zoe Pet Clothes