Shop All Pet Clothes
Zack & Zoe
Zack & Zoey US2101 20 57 Basic Hoodie L DkB
Mfr # US2101 20 57
Zoro # G203787361
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zack & Zoe
- MFR # US2101 20 57
- Zoro # G203787361
- UPC # 721343210634
- Country of Origin China
- Category Pet Clothes
Description
Offer your customers a complete selection of fashionable Zack & Zoey Basic Dog Hoodies. Each Zack & Zoey Basic Dog Hoodie is shipped in a polybag with a hanger and hangtag.
- A mix of basic and bold bright colors you won’t find anywhere else
- Poly/cotton sweatshirts have ribbed sleeves and hem for a comfy fit
- Material: 65% Polyester, 35% Cotton
- Size - Large, Neck - 18-22 1/2 in., Chest - 24 1/2-31 in., Length - 20 in.
- Large: Brittany Spaniel, Bulldog, Collie, Schnauzer, Springer Spaniel
- Color - Dark brown.
- Back: Measure length of pet’s back from the base of the neck to the base of the tail.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
Care:Machine wash cold on a gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Water Hose, 5/8" x 100, 3/4" - 11 1 (HFZWP5100)
- LAWN & GARDEN Picker Head Fruit (TR20090)
- OFF ! Botanicals Insect Repellent For Gnats/Mosquitoes 4 oz (00238)
- MTD Short Block Blwr (753-09204)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- COMMAND Command JKHL8RDLG Weather - King Ultimate Windproof Full Bodied Pet Jacket; Large - Red (JKHL8RDLG)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- HIP DOGGIE Medium Snowflake Longjohns - Red (HD-10FSP-M)
- CAROLINA PET COMPANY Carolina Pet 0PP3003-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Medium (0PP3003-RED)
- Zack & Zoe Pet Clothes