Shop All Pet Clothes
Zack & Zoe
Zack & Zoey US2101 08 41 Basic Hoodie XS Gry
Mfr # US2101 08 41
Zoro # G603787442
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zack & Zoe
- MFR # US2101 08 41
- Zoro # G603787442
- UPC # 721343210504
- Country of Origin China
- Category Pet Clothes
Description
Offer your customers a complete selection of fashionable Zack & Zoey Basic Dog Hoodies. Each Zack & Zoey Basic Dog Hoodie includes a hanger and hangtag.
- A mix of basic and bold bright colors you won’t find anywhere else
- Poly/cotton sweatshirts have ribbed sleeves and hem for a comfy fit
- Material - 65% Polyester, 35% Cotton
- Color - Grey
- Size - X-Small
- Neck - 9 - 10 in.
- Chest - 10.5 - 12 in.
- Length - 8 in.
- Sizing Breed - Australian Terrier, Chihuahua, Pomeranian, Toy Poodle, Yorkshire Terrier
- Back - Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck - Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth - Measure girth around the broadest part of the chest and add 2 in.
Machine wash cold on a gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filter Cover (931-10202)
- ALLEN CO Steel Ammo Can .30 Caliber, Green (5930)
- B & K ZINC BLOWER PULLEY10""X1"" (6324)
- GROSFILLEX Armchair, Fanback, Sand (49092066)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- KLIPPO PET Klippo Pet KBD024XL Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Lavender - Extra Large (KBD024XL)
- PAWZ PET PRODUCTS Nylon Dog Life Jacket Medium Flag (ZF1400)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- Zack & Zoe Pet Clothes