Shop All Pet Clothes
Zack & Zoe
Zack & Zoey US2100 24 81 Polo Shirt Xlg Raspberry Sorbet
Mfr # US2100 24 81
Zoro # G903777693
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zack & Zoe
- MFR # US2100 24 81
- Zoro # G903777693
- UPC # 721343124818
- Country of Origin China
- Category Pet Clothes
Description
A tailored yet sporty look for preppy pups Two button collar adds authentic detail Machine-washable for easy care Each is shipped in a polybag with a hanger and hangtag.
- Two button collar adds authentic detail
- Machine-washable for easy care
- Material: 100% Cotton
- Size - XL - Neck - 20-22, Chest - 26 1/2-30 1/2, Length - 24 in.
- X-Large: Doberman Pinscher, German Shepherd, Golden Retriever, Labrador Retriever, Rottweiler
- Color - Raspberry Sorbet
- Back: Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
- If the dog has a stout build, select one size larger.
Care:Machine wash cold on a gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Statuary Pump 130Gph (566716)
- OREGON #3-1/2 Starter Rope, 200 Ft (31-232)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- LOGO BRANDS Philadelphia Phillies Elite Chair (522-12E)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- DEBCO Debco V0826 Disposable Poncho - Clear / Clear Pouch - 12 Pack (V0826)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- Zack & Zoe Pet Clothes