Shop All Pet Clothes
Zack & Zoe
Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue
Mfr # US2100 12 57
Zoro # G003777029
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zack & Zoe
- MFR # US2100 12 57
- Zoro # G003777029
- UPC # 721343112587
- Country of Origin China
- Category Pet Clothes
Description
Zack & Zoey Polo Shirts for Dogs create a tailored yet sporty look for preppy pups.
Features- Two button collar adds authentic detail.
- Machine-washable for easy care.
- Each Zack & Zoey Polo Shirt is shipped in a polybag with a hanger and hangtag.
- Color - Nautical Blue
- Size - Small; Neck - 9-12 in.,Chest - 14 1/2-17 in., Length - 12 in.
- Material - 100% Cotton.
- Back: Measure length of pet’s back from the base of the neck to the base of the tail.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
- Boston Terrier, Jack Russell Terrier, Maltese, Pug, Silky Terrier.
- Machine wash cold on a gentle cycle. Line dry.
- If the dog has a stout build, select one size larger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- DOMINATOR XL POLYMERIC SAND Charcoal Gray (DPSXL40CG)
- BILLY GOAT Parking Brake Kit, For F902S, F1302H (440140)
- FASTENERS UNLIMITED Fasteners Unlimited 003-81L Comm& Electronics Surface Mount 12 Volt Taillight- Base&License Bracket (003-81L)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- OUTWARD HOUND Dog Life Jacket Extra Large Orange 15" x 22" x 14" (22022)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-U15 Replacement Battery For Allen Bradley Ultra 1500 Servo Drive (LS14250-U15)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- Zack & Zoe Pet Clothes