Shop All Pet Clothes
Zack & Zoe
Zack & Zoey UM5603 20 11 Americas Pup Flag Print Tee Lrg Gray
Mfr # UM5603 20 11
Zoro # G803777281
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zack & Zoe
- MFR # UM5603 20 11
- Zoro # G803777281
- UPC # 721343507246
- Country of Origin China
- Category Pet Clothes
Description
Our Zack & Zoey America’s Pup Tees are a salute to our troops and our nation. Support the troops and show your patriotism by stocking these American tees.
- Perfect for adding to patriotic displays and endcaps
- Lightweight and comfortable
- Made of machine-washable poly/cotton with a high-cut, stay-dry belly
- Material: 65% Polyester, 35% Cotton.
- Size - Large, Neck - 17-19 in., Chest - 27-29 in., Length - 20 in.
- Large: Brittany Spaniel, Bulldog, Collie, Schnauzer, Springer Spaniel
- Style - Flag Print.
- Back: Measure length of pet’s back from the base of the neck to the base of the tail.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
Care:Machine wash in cold water on gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Air, Outer 8.2" x8.2" x12.9" (A-3125342R2)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- THETFORD Thetford 17915 Titan Premium RV Sewer Hose - 5' (17915)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 30 Size Nozzles Kit (PW7116)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- ZACK & ZOE Zack & Zoey UM210 12 75 NorEaster Dog Blanket Coat; Pink - Small (UM210 12 75)
- ZACK & ZOE Zack & Zoey US2101 24 70 Basic Hoodie XL Grn (US2101 24 70)
- PETEDGE Casual Canine Basic Hoodies Bulk; Extra Small - Black (ZA6015 08 17)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- KLIPPO PET Klippo Pet KJK058MZ Raincoat Bodysuit With Reflective Stripes & Matching Pouch - Medium (KJK058MZ)
- Zack & Zoe Pet Clothes