Shop All Pet Clothes
Zack & Zoe
Zack & Zoey UM5603 12 11 Americas Pup Flag Print Tee Sm Gray
Mfr # UM5603 12 11
Zoro # G603776972
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zack & Zoe
- MFR # UM5603 12 11
- Zoro # G603776972
- UPC # 721343604471
- Country of Origin China
- Category Pet Clothes
Description
Our Zack & Zoey America’s Pup Flag Print Dog Tee is a patriotic choice for any pride-filled pup. Great for 4th of July!.
Features- With an American flag displayed in a distressed print.
- Made of ultra-comfortable, machine-washable poly/cotton.
- Color - Gray
- Size - Small
- Neck - 9-11 in.
- Chest - 15-17 in.
- Length - 12 in.
- Material - 65% Polyester, 35% Cotton.
- Back: Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
- Boston Terrier, Jack Russell Terrier, Maltese, Pug, Silky Terrier.
- Machine wash in cold water on gentle cycle. Line dry.
- If the dog has a stout build, select one size larger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX F5 FLAT CENTER FTNG 3/4"" (77286)
- SWISHER Blade Driver-Asy. (10541)
- MUTT MITT Mutt Mitt 2556 9 x 13.25 in. Hood Doggie Waste Bags- 2 Ply Breast Cancer Awareness Pinkies - 800 per Case (2556)
- A & I PRODUCTS Fuel Filter, In Line (qty 20) 8.7" x4.6" x6.6" (A-B1FF100B)
- ZACK & ZOE Zack & Zoey US2101 24 70 Basic Hoodie XL Grn (US2101 24 70)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- ZACK & ZOE Zack & Zoey UM210 12 75 NorEaster Dog Blanket Coat; Pink - Small (UM210 12 75)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- KLIPPO PET KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small (KDR057XS)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- KLIPPO PET Winter Teddy Bear Flannel Pajamas Extra Small (KBD075XS)
- Zack & Zoe Pet Clothes