Zack & Zoe

Zack & Zoey UM5603 08 11 Americas Pup Flag Print Tee Xxs Gray


product price: $35.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our Zack & Zoey America’s Pup Flag Print Dog Tee is a patriotic choice for any pride-filled pup.

Features
  • Material - 65% Polyester, 35% Cotton
  • Color - Gray
  • With an American flag displayed in a distressed print
  • Made of ultra-comfortable, machine-washable poly/cotton.
Specifications
  • Size - XX-Small
  • Neck - 8 - 10 in.
  • Chest - 13 - 15 in.
  • Length - 8 in.
Sizing Guide
  • Back - Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
  • Neck - Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
  • Chest/Girth - Measure girth around the broadest part of the chest and add 2 in.

Sizing breed - XX-Small - Teacup and dogs under 5 lbs.

Care: Machine wash in cold water on gentle cycle. Line dry.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.