Shop All Pet Clothes
Zack & Zoe
Zack & Zoey UM4506 20 75 Basic Tee Lrg Raspberry Sorbet
Mfr # UM4506 20 75
Zoro # G803777625
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zack & Zoe
- MFR # UM4506 20 75
- Zoro # G803777625
- UPC # 721343385561
- Country of Origin China
- Category Pet Clothes
Description
Our Zack & Zoey Basic Dog Tees are a versatile choice that never goes out of style.
- Lightweight and comfortable with an elasticized neck, sleeves, and hem
- Get back to basics with this classic doggie tee
- Elasticized neck, sleeves and hem provide a comfy fit
- Material: 65% Polyester, 35% Cotton.
- Size - Large, Neck - 14-19 in., Chest - 27-30 in., Length - 20 in.
- Large: Brittany Spaniel, Bulldog, Collie, Schnauzer, Springer Spaniel
- Color - Raspberry Sorbet.
- Back: Measure length of pet’s back from the base of the neck to the base of the tail.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
Care:Machine wash in cold water on gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Dft87 PW Racing ATV Seat FOR ATV Dft87 (DFT87 PW RACING ATV SEAT FOR ATV DFT87 FISHER PRI)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Charcoal (CPHC101507ECL1)
- RV DESIGNER RV Designer E227 Door Bumper - Entry 2-1/4", Black (E227)
- SOLO Solo; Diaphragm Pump Assembly Replacement 473D/475/485 (44-00-221)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- ZACK & ZOE Zack & Zoey UM210 12 75 NorEaster Dog Blanket Coat; Pink - Small (UM210 12 75)
- ZACK & ZOE Zack & Zoey US2101 24 70 Basic Hoodie XL Grn (US2101 24 70)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- HIP DOGGIE Medium Snowflake Longjohns - Red (HD-10FSP-M)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- KLIPPO PET Silly Monkey Fleece Turtleneck Pajamas Pink Extra Large (KBD073XL)
- Zack & Zoe Pet Clothes