Shop All Pet Clothes
Zack & Zoe
Zack & Zoey UM4506 16 75 Basic Tee Med Raspberry Sorbet
Mfr # UM4506 16 75
Zoro # G803777175
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zack & Zoe
- MFR # UM4506 16 75
- Zoro # G803777175
- UPC # 721343385554
- Country of Origin China
- Category Pet Clothes
Description
Our Zack & Zoey Basic Dog Tees are a versatile choice that never goes out of style. Packaged for retail in a polybag with a hanger and hangtag.
- Lightweight and comfortable with an elasticized neck, sleeves, and hem
- Get back to basics with this classic doggie tee
- Elasticized neck, sleeves and hem provide a comfy fit
- Material: 65% Polyester, 35% Cotton.
- Size - Medium - Neck - 10-14 in., Chest - 21-23 in., Length - 16 in.
- Medium: Bichon Frise, Beagle, Cocker Spaniel, Corgi, Scottish Terrier
- Color - Raspberry Sorbet
- Back: Measure length of pet’s back from the base of the neck to the base of the tail.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a Collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
Machine wash in cold water on gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (198-049)
- BRUSH GRUBBER Brush Grubber, Heavy-Duty (BG-08)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 29-1/2 in L (EX1006D-280A)
- LYRIC Lyric Finch 5# Bag (26-47404)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- COMMAND Command JKHL8RDLG Weather - King Ultimate Windproof Full Bodied Pet Jacket; Large - Red (JKHL8RDLG)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- Zack & Zoe Pet Clothes