Shop All Pet Clothes
Zack & Zoe
Zack & Zoey UM4506 16 17 Basic Tee Med Black
Mfr # UM4506 16 17
Zoro # G503787597
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zack & Zoe
- MFR # UM4506 16 17
- Zoro # G503787597
- UPC # 721343385349
- Country of Origin China
- Category Pet Clothes
Description
Our Zack & Zoey Basic Dog Tees are a versatile choice that never goes out of style. Packaged for retail in a polybag with a hanger and hangtag.
- Lightweight and comfortable with an elasticized neck, sleeves, and hem
- Get back to basics with this classic doggie tee
- Elasticized neck, sleeves and hem provide a comfy fit
- Material: 65% Polyester, 35% Cotton.
- Size - Medium - Neck - 10-14 in., Chest - 21-23 in., Length - 16 in.
- Medium: Bichon Frise, Beagle, Cocker Spaniel, Corgi, Scottish Terrier
- Color - Black
- Back: Measure length of pet’s back from the base of the neck to the base of the tail.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a Collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
Machine wash in cold water on gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Viton Sprayer Repair Kit (6-4628)
- CLEAN STRIKE 36-inch Insulated 1/4-inch Lance with M22 Adapters (CS-1057)
- ZORO SELECT Sewer Nozzle, Size 12, 3/8" (F)NPT5000 psi (AL0124722360)
- MALLORY Snow Brush, Fixed Head, Plastic, 16 In (518GRG)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- ZACK & ZOE Zack & Zoey UM210 12 75 NorEaster Dog Blanket Coat; Pink - Small (UM210 12 75)
- ZACK & ZOE Zack & Zoey US2101 24 70 Basic Hoodie XL Grn (US2101 24 70)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-U15 Replacement Battery For Allen Bradley Ultra 1500 Servo Drive (LS14250-U15)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA (B9650T)
- Zack & Zoe Pet Clothes