Shop All Pet Clothes
Zack & Zoe
Zack & Zoey UM4506 12 19 Basic Tee Sm Nautical Blue
Mfr # UM4506 12 19
Zoro # G703787359
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zack & Zoe
- MFR # UM4506 12 19
- Zoro # G703787359
- UPC # 721343385394
- Country of Origin China
- Category Pet Clothes
Description
Our Zack & Zoey Basic Dog Tees are a versatile choice that never goes out of style.
Features- Lightweight and comfortable with an elasticized neck, sleeves, and hem.
- Get back to basics with this classic doggie tee.
- Elasticized neck, sleeves and hem provide a comfy fit.
- Packaged for retail in a polybag with a hanger and hangtag.
- Color - Nautical Blue
- Size - small
- Neck - 8 in.-12 in.
- Chest - 16 in.-18 in.
- Length - 12 in.
- Material - 65% Polyester, 35% Cotton.
- Back: Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck: Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth: Measure girth around the broadest part of the chest and add 2 in.
- Boston Terrier, Jack Russell Terrier, Maltese, Pug, Silky Terrier.
- Machine wash in cold water on gentle cycle. Line dry.
- If the dog has a stout build, select one size larger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 1/4 in. Barbed Drip Irrigation Coupler , 25PK (67402)
- CROSBY Hook, Bullard Gate Repair Kit, 5 (1100112)
- A & I PRODUCTS PRUNER-MARVIN-ADAPTER WITH EYE BOLT 10" x9" x1" (A-B1Z142)
- HYDRO FLASK 32 oz White BPA Free Insulated Water Bottle (W32BFS110)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- KLIPPO PET Klippo Pet KBD024XL Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Lavender - Extra Large (KBD024XL)
- CASUAL CANINE Casual Canine ZM8258 16 19 Hawaiian Breeze Dog Camp Shirt - Medium (ZM8258 16 19)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- CAROLINA PET COMPANY Carolina Pet 0PP3004-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Large (0PP3004-RED)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- Zack & Zoe Pet Clothes