Shop All Pet Clothes
Zack & Zoe
Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL
Mfr # UM210 30 75
Zoro # G203879998
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zack & Zoe
- MFR # UM210 30 75
- Zoro # G203879998
- UPC # 721343008200
- Country of Origin China
- Category Pet Clothes
Description
Keep your pets cozy and warm this winter with the Zack and Zoey Nor'easter Dog Blanket Coat.
Help pets take a bite out of nasty weather with Zack and Zoey Nor'easter Blanket Dog Coat. Each jacket features a reversible waterproof shell, a soft plaid fleece lining and a reflective stripe and paw print detailing. Neck and belly touch fastener closures for adjustable fit. Made of 100% Polyester. Machine wash cold on a gentle cycle. Line dry.
Features- Pink with plaid fleece inside
- Reflective stripe and paw print detailing
- Neck and belly touch fastener closures for adjustable fit
- 100% polyester
- Color: Pink
- Size: 2XL
- Back Length: 30"
- Chest: 38"-44" (Most Important)
- Neck: 28"-30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 4 In. H, PVC (1802VANS)
- STENS Solid State Module 440-444 For Briggs & Stratton 590781 (440-444)
- WEBER Q1200 BLK GrillTable (51010001)
- FIMCO Sprayer Cap, Yellow, PK2 (7771766)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- ZACK & ZOE Zack & Zoey UM210 12 75 NorEaster Dog Blanket Coat; Pink - Small (UM210 12 75)
- ZACK & ZOE Zack & Zoey US2101 24 70 Basic Hoodie XL Grn (US2101 24 70)
- PETEDGE Zack & Zoey Polyester Nor easter Dog Blanket Coat; Pink - Medium (UM210 16 75)
- PETRA ROC INC Petra Roc Fleece Work Jacket W/2 Zipped Slash Pockets, Elastic Cuffs, Black, Size M (BSW-S1-M)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- CAROLINA PET COMPANY Carolina Pet 0PP3004-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Large (0PP3004-RED)
- Zack & Zoe Pet Clothes