Shop All Pet Clothes
Zack & Zoe
Zack & Zoey UM1245 20 83 ThermaPet Neoprene Boot; Red - Large
Mfr # UM1245 20 83
Zoro # G903880041
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zack & Zoe
- MFR # UM1245 20 83
- Zoro # G903880041
- UPC # 721343035145
- Country of Origin China
- Category Pet Clothes
Description
It is difficult to spend all your time with your pet and when you are busy, he is bound to get bored. So your pet needs toys too in order to have fun and spend some time. We provide a wide range of pet toys, which will engage them for hours at a stretch so that they don’t get bored.
Features- Our Zack & Zoey ThermaPet Neoprene Boots don't just look greatthey protect dog paws from ice, salt, and snow
- Neoprene dog boots with ThermaPet technology offer protection from the harshest winter elements
- Durable, lightweight rubber soles with strong traction treads for slippery outdoor surfaces
- Color: Red
- Size: Large
- width(in.): 4.13
- Lenght(in.): 12.6
- Height(in.): 4.92
- Weight: 0.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Assembly, Turbo Lever (1706284AYP)
- A & I PRODUCTS Classical V-Belt (1/2" X 26") 11" x2" x2" (A-A24)
- VALTERRA Phoenix Faucets by Valterra PF276023 Hose for Handheld Shower - 72", Nylon, White (PF276023)
- MTD Rectifer-Regulator (25 403 35-S)
- ZACK & ZOE Zack & Zoey UM210 12 75 NorEaster Dog Blanket Coat; Pink - Small (UM210 12 75)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- ZACK & ZOE Zack & Zoey US2101 24 70 Basic Hoodie XL Grn (US2101 24 70)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Small (KBD079XS)
- PETRA ROC INC Petra Roc Fleece Work Jacket W/2 Zipped Slash Pockets, Elastic Cuffs, Black, Size M (BSW-S1-M)
- KLIPPO PET Silly Monkey Fleece Turtleneck Pajamas Pink Extra Large (KBD073XL)
- Zack & Zoe Pet Clothes