Shop All Fishing Supplies
Z-Man
Zman Finesse Eyez 3 0 0.25 Oz Greenback, PK3
Mfr # FEL14-03PK3
Zoro # G602546880
product price: $6.39
/pk 3, $2.13/ea
$6.39
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
- Brand Z-Man
- MFR # FEL14-03PK3
- Zoro # G602546880
- UPC # 879044003854
- Country of Origin China
- Category Fishing Supplies
Description
The preeminent finesse jighead for systematic finesse, swimbait and soft jerkbait fishing, the Finesse EyeZ Jighead calls on a low-center-of-gravity head with Z-Man’s grooved Stabiltrack design to maintain perfect balance at all retrieve speeds, or when fished vertically. Oversized 3D eyeballs highlight four jig color patterns, focusing predatory attention and creating a pronounced strike target. Built around custom needle-point, light wire black nickel hooks, the Finesse EyeZ comes in two hook sizes and five jig weights: 1/12 to 3/8 oz with 1/0 or 3/0 hooks. A welded wire keeper facilitates easy, secure rigging of ElaZtech softbaits, locking them firmly into place. An ideal jighead for vertical fishing or "moping" with a StreakZ 3.75, 4" Finesse ShadZ or 4" or 5" Jerk ShadZ, or for finesse swimbait applications using a Slim SwimZ, MinnowZ, or DieZel MinnowZ.
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
- MOSMATIC DGVI Swivel, 1/2" NPTM x 1/2" NPTF (32.894)
- AFTERMARKET 12V 2.5kW 10T Starter Fits Case Uni-Loader 1835C w/ Teledyne Diesel (1959854C1)
- MTD Plate-28 Shave St (790-00145)
- PURE GARDEN Metal Ash Bucket with Lid and Shovel (50-210)
- PLANO Prolatch Stowaway Horizontal 3600 (2362001)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.66 in. OD 1-21/32 in., w/Sleeve (53720)
- SCOTTY 259 Nylon Rod Holder Height Extender (259)
- RAPALA X-Rap® Magnum Stick 17 - HD Red Head UV (XRMAGST17HDRHU)
- FRABILL Seine Net - 4 x 12 Mesh (2154)
- THE WORM 6REG-119 6 in. Regular Custom Natural Fishing Worm Lure (TH574016)
- SCOTTY Power Grip Plus Release - Stacker w/ 6" Leader (1176)
- Z-Man Fishing Supplies