Shop All Fishing Supplies
Z-Man
Zman Finesse Eyez 3 0 0.1875Oz Greenback, PK3
Mfr # FEL316-03PK3
Zoro # G502546911
product price: $6.39
/pk 3, $2.13/ea
$6.39
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
- Brand Z-Man
- MFR # FEL316-03PK3
- Zoro # G502546911
- UPC # 879044003816
- Country of Origin China
- Category Fishing Supplies
Description
The preeminent finesse jighead for systematic finesse, swimbait and soft jerkbait fishing, the Finesse EyeZ Jighead calls on a low-center-of-gravity head with Z-Man’s grooved Stabiltrack design to maintain perfect balance at all retrieve speeds, or when fished vertically. Oversized 3D eyeballs highlight four jig color patterns, focusing predatory attention and creating a pronounced strike target. Built around custom needle-point, light wire black nickel hooks, the Finesse EyeZ comes in two hook sizes and five jig weights: 1/12 to 3/8 oz with 1/0 or 3/0 hooks. A welded wire keeper facilitates easy, secure rigging of ElaZtech softbaits, locking them firmly into place. An ideal jighead for vertical fishing or "moping" with a StreakZ 3.75, 4" Finesse ShadZ or 4" or 5" Jerk ShadZ, or for finesse swimbait applications using a Slim SwimZ, MinnowZ, or DieZel MinnowZ.
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
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- AIC REPLACEMENT PARTS Air Filter & Pre-Filter Set Fits John Deere & Fits Kawasaki Models (MIU10906-FilterSet)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49216)
- ECHO Handheld Blower, 453 cfm, 170 mph, 9 lb (PB-2520AA)
- SCOTTY Premium Power Braid Downrigger Line - 300ft of 200lb Test (2701K)
- SEACHOICE Stainless Steel Vertical Mount Rod Holder, Fits up to 1" Dia. (89141)
- RAPALA Large Lure Wrap *3-Pack (RLWRL)
- SCOTTY 101 Oar Collars - Pair (101-BK)
- PLANO Prolatch 3700 Size Utility Box (2370002)
- PORTAROD Portarod 5PortarodIN Inshore 5 Rod Holder (5PortarodIN)
- ROD SAVER 8/6 Rs 8" & 6" Rod Saver Set (8/6 RS)
- Z-Man Fishing Supplies