No Product Image Available

Z-Man

Zman Chatterbait Jackhammer 0.5 Oz Fire Craw


product price: $16.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed by Elite Series pro Brett Hite in conjunction with Japanese luremaker Evergreen International, the ChatterBait Jack Hammer is among the most refined and highly anticipated baits to ever hit the U.S. market. Its flat-bottom, low center of gravity head and super thin, strong stainless steel blade enable the Jack Hammer to start vibrating quickly and hunt in an erratic, side-to-side motion, just like a frantic baitfish. Its signature head and blade combo allow it to deflect off cover very easily as well, and also allows it to skip easily beneath docks and overhanging trees like no bladed jig before. A channeled groove along the bottom of the head positions the blade low enough to strike the head, producing a signature “chattering” sound while also preventing the blade from detaching from the head. Adding to the bait's overall durability and effectiveness, a Gamakatsu heavy wire flipping hook features the ideal length, gap, and razor sharp point to ensure an ultra high hook-up ratio, while a double wire trailer keeper holds all types of soft plastic trailers securely in place. Premium hand-tied silicone rubber skirts in a range of immaculate patterns along with highly detailed, color-matched head and blade paint schemes provide a top-notch appearance and help vault the ChatterBait Jack Hammer several notches above any other vibrating jig on the market today!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.