Shop All Pendants
Z-Lite
Zinnia 3 Light Pendant, Bronze & Flax Linen
Mfr # 2009-14BRZ
Zoro # G105841673
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.25"
- Length 14"
- Width 14"
- Number of Lights 3
- Style contemporary; organic; whimsical; rustic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 6.25" |
Length | 14" |
Width | 14" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Number of Lights | 3 |
Style | contemporary; organic; whimsical; rustic |
Shade Material | Fabric |
Item | Pendant |
Finish | Bronze |
Material | Steel |
Watts | 60 |
Series | Zinnia |
Dimmable | Yes |
Standards | CUL/cETLu |
Shade Finish | Flax Linen |
Rated Location | Dry |
Bulb Base | Medium |
Description
Random curves and contours make the Zinnia family a truly contemporary design. The crème colored shade is complimented with the dark bronze metal work and hardware. These fixtures convert from pendants to semi flush ceiling fixtures with the sectional rod stems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- ILC Replacement for EIKO DT36/50/RS (DT36/50/RS EIKO)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/840/CVG)
- Z-LITE Landry 1 Light Pendant, Matte White & Brushed Nickel (1004P10-MW-BN)
- Z-LITE Marsala 8 Light Pendant, Polished Metallic Gold (4000-8PMG)
- Z-LITE Soriano 1 Light Pendant, Matte Black (728P13-MB-BN)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- CAL LIGHTING Down Mini Pendant (PN-1016/14-BS)
- Z-Lite Pendants