Shop All Vanity Lights
Z-Lite
Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted
Mfr # 169-2V-BN
Zoro # G805835088
product price: $200.00
/ea
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 15.33"
- Housing Finish Brushed Nickel
- Number of Lights 2
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 169-2V-BN
- Zoro # G805835088
- UPC # 685659050967
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7" |
Width | 15.33" |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 2 |
Shade Material | Glass |
Lamp Watts | 60 |
Series | Zephyr |
Description
Bent frosted glass shades are hung over brushed nickel hardware on this 2 light vanity to create a modern touch for any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-WW)
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Donsbulbs BLE-5T254 (BLE-5T254)
- LUMAPRO Sleeve, Safety, 48 In, Clear (1E522)
- Z-LITE Fontaine 5 Light Vanity, Polished Nickel & Clear (3035-5V-PN)
- Z-LITE Aubrey 3 Light Vanity, Brushed Nickel & Clear (1931-3V-BN)
- Z-LITE Bennington 4 Light Vanity, Modern Gold & Clear (1938-4V-MGLD)
- Z-LITE Bennington 3 Light Vanity, Modern Gold & Clear (1938-3V-MGLD)
- Z-LITE Kube 5 Light Vanity, Matte Black (480-5V-MB-CH)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- Z-Lite Vanity Lights