Shop All Pendants
Z-Lite
Z Studio Dome Pendant 1 Light Pendant, Mint
Mfr # 6012P9-MIN
Zoro # G005841186
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5"
- Shade Material Iron
- Material Iron
- Series Z Studio Dome Pendant
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 10.5" |
Width | 9.5" |
Details
Number of Lights | 1 |
Shade Material | Iron |
Item | Pendant |
Finish | Mint |
Material | Iron |
Series | Z Studio Dome Pendant |
Watts | 60 |
Description
Solve lighting challenges in compact spaces with a cheeky, Mid-Century Modern style fixture that becomes part of a design scheme. The Z Studio Dome pendant brings targeted lighting to casual nooks and reading spaces, bedrooms and kitchens. With a farmhouse feel, this versatile dome-style pendant offers a soft mint finish iron shade and matching canopy, as a charming braided black cord adds finishing touches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (WE10895)
- ILC Replacement for Satco S4882 replacement light bulb lamp, 4PK (S4882 SATCO)
- SUNSHINE LIGHTING Sunlite F13T5/CW 13W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05070-SU)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- Z-LITE Z Studio Dome Pendant 3 Light Pendant, Matte Black (6012P19-SBK)
- Z-LITE Acadia 10 Light Pendant, Golden Bronze (416-36)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- Z-LITE Forest 1 Light Mini Pendant, Pearl Black & Pearl Black (917MP12-PBL-LED)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- Z-Lite Pendants