Shop All Sconces
Z-Lite
Z-Studio 1 Light Wall Sconce, Matte White
Mfr # 726-1S-MW+BN
Zoro # G105840423
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.75"
- Dimmable Yes
- Finish Matte White
- Housing Material Steel
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 12.75" |
Width | 8" |
Length | 8.75" |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Details
Dimmable | Yes |
Finish | Matte White |
Item | Wall Sconce |
Housing Material | Steel |
Standards | CUL/cETLu |
Series | Z-Studio |
Lamp Watts | 60 |
Frame Material | Steel |
Rated Location | Damp |
Bulb Base | Medium |
Number of Lights | 1 |
Shade Finish | Matte White |
Description
Choose sophistication to bring uplifting elegance in a casual space, adding this single-light wall sconce from the Z-Studio collection. Its tasteful farmhouse industrial design features a conical matte white finish steel shade with brushed nickel steel accents. Fresh styling contributes to a striking look as it delivers ambient lighting to hallways, bath spaces, and main living areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13180-U)
- ILC Replacement for BULBRITE FT40/830RS (FT40/830RS BULBRITE)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & White (809-1S-RB-WH)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- Z-Lite Sconces