Shop All Pendants
Z-Lite
Z-Studio 1 Light Pendant, Matte White & Heritage Brass
Mfr # 726P-MW+HBR
Zoro # G705840489
Free Shipping & Returns
$232.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.5"
- Width 12.5"
- Number of Lights 1
- Style Modern, Transitional, Deco, Industrial
- Shade Material Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 13.75" |
Length | 12.5" |
Width | 12.5" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Details
Number of Lights | 1 |
Style | Modern, Transitional, Deco, Industrial |
Shade Material | Metals |
Item | Pendant |
Finish | Matte White + Heritage Brass |
Material | Steel |
Dimmable | Yes |
Series | Z-Studio |
Watts | 100 |
Standards | CUL/cETLu |
Bulb Base | Medium |
Shade Finish | Matte White |
Rated Location | Dry |
Description
Incorporate design-forward illumination into a decadent contemporary decor scheme with this gorgeous one-light pendant. Bring targeted lighting to a dining or living area with a sleek fixture fashioned from Matte White and Heritage Brass metal, with a classic angled shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t 32w/35/4p/alto replacement light bulb lamp (PL-T 32W/35/4P/ALTO PHILIPS)
- JESCO S601 series Mounting Clip, 30° rotation (S601-MC)
- ILC Replacement for Batteries AND Light Bulbs Ballast-asb-1224-24-bl-tp (BALLAST-ASB-1224-24-BL-TP BATTERIES AND LIGHT BUL)
- ILC Replacement for Trojan Technologies UV MAX D Quartz Sleeve (UV MAX D QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Cavallo 5 Light Pendant, Hammered Black (463-18HBK-CH)
- Z-LITE Joliet 1 Light Pendant, Olde Brass & Clear (473P12-OBR)
- Z-LITE Zinnia 3 Light Pendant, Bronze & Flax Linen (2009-14BRZ)
- Z-LITE Vertical 4 Light Pendant, Bronze + Olde Brass (478P24-BRZ-OBR)
- Z-LITE Z Studio Dome Pendant 1 Light Pendant, Mint (6012P9-MIN)
- GOLDEN LIGHTING Golden Lighting 3118-M1L BLK-SD Hines Mini Pendant - Black with Seeded Glass (3118-M1L BLK-SD)
- Z-Lite Pendants