Shop All Sconces
Z-Lite
Winward 1 Light Wall Sconce, Rubbed Brass & White
Mfr # 816-1S-RB
Zoro # G805841164
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18"
- Width 6"
- Dimmable Yes
- Finish Rubbed Brass
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 18" |
Width | 6" |
Length | 7.5" |
Canopy Dimensions | 5 in x 5 in |
Details
Dimmable | Yes |
Finish | Rubbed Brass |
Item | Wall Sconce |
Lamp Watts | 60 |
Housing Material | Steel |
Series | Winward |
Standards | CUL/cETLu |
Shade Material | Fabric |
Bulb Base | Candelabra |
Rated Location | Dry |
Number of Lights | 1 |
Shade Finish | White |
Frame Material | Steel |
Description
Classic traditional style takes on a modern twist in this light, airy one-light wall sconce from the Winward collection. With a rounded backplate and tubular arm made of heady rubbed brass finish steel and a tapered white fabric shade, its versatility stands second to tasteful elegant personality. Bring targeted lighting to a bath, hallway, or main living space with this updated fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- ILC Replacement for Damar 20091d (20091D DAMAR)
- SYLVANIA Plug-In CFL Bulb, 26W, 1746 lm, 3500K (CF26DT/E/IN/835/ECO)
- NITECORE 9800 Lumen USB-C Rechargeable Flashlight (TM9K-TAC)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- VAXCEL INTERNATIONAL Walsh 7In. Outdoor Wall Light (T0199)
- Z-Lite Sconces