Shop All Vanity Lights
Z-Lite
Willow 5 Light Vanity, Olde Bronze & Clear Outside with Matte Opal Inside
Mfr # 426-5V-OB
Zoro # G305834550
product price: $290.00
/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.75"
- Width 40.5"
- Housing Finish Olde Bronze
- Number of Lights 5
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 426-5V-OB
- Zoro # G305834550
- UPC # 685659039627
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.75" |
Width | 40.5" |
Details
Item | Vanity |
Housing Finish | Olde Bronze |
Number of Lights | 5 |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Willow |
Description
Clean, graceful lines of the arms + glass shades define the Willow family. Olde Bronze fixtures and inner matte opal with clear outer glass shades create clean and unique designs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light, 24V, 3500K, 16.4 ft. Spool (DI-24V-BLBSC2-35-016)
- SATCO Bulb, Incandescent, 300W, PS25, Medium Base, General Service (S4960)
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- ILB GOLD Hid Sodium Ballast Ignitors, Replacement For Universal, M3927Ck-6Eu-F (M3927CK-6EU-F)
- Z-LITE Peak 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside (1920-5V-CH-LED)
- Z-LITE Rubicon 3 Light Vanity, Brushed Nickel & Clear (1927-3V-BN)
- Z-LITE Astor 3 Light Vanity, Matte Black & Etched Opal (1937-3V-MB)
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl (311-2V-BN)
- Z-LITE Rubicon 3 Light Vanity, Brushed Nickel & Clear (1927-3V-BN-LED)
- Z-LITE Joliet 3 Light Vanity, Brushed Nickel & Clear (473-3V-BN)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- Z-Lite Vanity Lights