Shop All Chandeliers
Z-Lite
Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear
Mfr # 426-5-MB
Zoro # G905836046
product price: $406.00
/ea
Free Shipping & Returns
$406.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Finish Matte Black
- Width 25.25"
- Height 22.25"
- Series Willow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 426-5-MB
- Zoro # G905836046
- UPC # 685659151312
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 25.25" |
Height | 22.25" |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Matte Black |
Series | Willow |
Number of Lights | 5 |
Housing Material | Steel |
Color | Matte Black |
Description
Give your dining room or great room a chic, sophisticated update. This beautiful, matte black chandelier features five glowing bulbs beneath five delicate, glass shades that are white on the inside and clear on the outside. An exquisite lighting option to highlight your refined sense of style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Area Light (AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO4P)
- FULHAM All-In-One LED Driver, Linear Case (FHSAC1UNV40L)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- Z-LITE Lagoon 5 Light Chandelier, Matte Black & Matte Opal (703-5-MB)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- FEIT ELECTRIC 75 W T4 Chandelier Halogen Bulb 1050 lm Bright White (BPQ75/CL/MC/RP)
- Z-Lite Chandeliers