Shop All Vanity Lights
Z-Lite
Willow 3 Light Vanity, Chrome & Clear Outside with Matte Opal Inside
Mfr # 426-3V-CH
Zoro # G305834727
product price: $194.00
/ea
Free Shipping & Returns
$194.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.75"
- Width 24"
- Housing Finish Chrome
- Number of Lights 3
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 426-3V-CH
- Zoro # G305834727
- UPC # 685659072266
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.75" |
Width | 24" |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 3 |
Shade Material | Glass |
Series | Willow |
Lamp Watts | 100 |
Description
Clean, graceful lines of the arms + glass shades define the Willow family. Chrome fixtures and inner matte opal with clear outer glass shades create clean and unique designs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 16-Pack (LR21404-16PK)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- ILC Replacement for Eiko Q1500t3/cl/240v replacement light bulb lamp (Q1500T3/CL/240V EIKO)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (LD30)
- Z-LITE Mariner 2 Light Vanity, Bronze And Clear Seedy (444-2V-BRZ)
- Z-LITE Kinsley 2 Light Vanity, Matte Black And Clear Seeded (340-2V-MB)
- Z-LITE Infinity 4 Light Vanity, Chrome & Smoke (802-4V-CH)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH-LED)
- Z-LITE Astor 3 Light Vanity, Matte Black & Etched Opal (1937-3V-MB)
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl (311-2V-BN)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- Z-Lite Vanity Lights