Shop All Outdoor Wall Lights
Z-Lite
Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled
Mfr # 580B-BK
Zoro # G805836832
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.25"
- Height 22.25"
- Length 11.25"
- Series Westover
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 580B-BK
- Zoro # G805836832
- UPC # 685659150490
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 12.25" |
Height | 22.25" |
Length | 11.25" |
Canopy Dimensions | 4-3/4 in x 9-1/4 in |
Details
Item | Outdoor Wall Sconce |
Series | Westover |
Watts | 60 |
Finish | Black |
Housing Material | Brass |
Standards | CUL/cETLu |
Rated Location | Wet |
Shade Finish | Clear Beveled |
Shade Material | Glass |
Number of Lights | 3 |
Bulb Base | Candelabra |
Dimmable | Yes |
Description
This three-light outdoor wall sconce adds a classic silhouette to the lighting in your patio, deck or porch area. With its candelabra composition, the sconce provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 150a21/rs/tf 120-130v replacement light bulb lamp (150A21/RS/TF 120-130V PHILIPS)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- ILC Replacement for PHILIPS F15T8/CW/ALTO (F15T8/CW/ALTO PHILIPS)
- ILC Replacement for Osram Sylvania M2-pn-tt5/40-f-120 (M2-PN-TT5/40-F-120 OSRAM SYLVANIA)
- Z-LITE Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled (574M-BK)
- Z-LITE Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear (584S-DBZ-OBS)
- Z-LITE Lestat 1 Light Outdoor Wall Light, Black & Clear (562B-BK-LED)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- Z-LITE Luminata Outdoor LED Wall Light, Deep Bronze & Matte Opal (560M-DBZ-LED)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- Z-Lite Outdoor Wall Lights