Shop All Outdoor Wall Lights
Z-Lite
Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy
Mfr # T21-ORB-F
Zoro # G005837103
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.25"
- Height 12"
- Length 7.5"
- Series Waterdown
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # T21-ORB-F
- Zoro # G005837103
- UPC # 685659064087
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.25" |
Height | 12" |
Length | 7.5" |
Canopy Dimensions | 4-1/4 in x 6 in |
Details
Item | Outdoor Wall Sconce |
Series | Waterdown |
Watts | 100 |
Finish | Oil Rubbed Bronze |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Shade Finish | White Seedy |
Bulb Base | Medium |
Dimmable | Yes |
Number of Lights | 1 |
Rated Location | Wet |
Shade Material | Glass |
Description
This outdoor wall mount fixture is a beautiful addition to your home’s exterior. Available in black, black gold, black silver and white finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-40K)
- COAST PRODUCTS PX1 315-Lumens Focusing LED Flashlight (20865)
- ILC Replacement for Light Bulb / Lamp Fl10d replacement light bulb lamp (FL10D LIGHT BULB / LAMP)
- ILC Replacement for Philips Cdm-t 150w/830 replacement light bulb lamp (CDM-T 150W/830 PHILIPS)
- Z-LITE Sana 3 Light Outdoor Wall Sconce, Black & White Opal (593B-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- Z-LITE Luminata Outdoor LED Wall Light, Deep Bronze & Matte Opal (560M-DBZ-LED)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- Z-LITE Baden Outdoor 1 Light Outdoor Wall Sconce, Black & White (587S-BK-LED)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- Z-Lite Outdoor Wall Lights